This product requires certification to purchase.

5 gal Plank Floor Finish in Black

You last purchased this on
 
Diversey

Blackjack™ 5 gal Plank Floor Finish in Black

  • Fast #
  • Part #D914642
  • Item #5051694
  • Manufacturer Part #914642
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Blackjack™ 5 gal Plank Floor Finish in Black

  • Fast #
  • Part #D914642
  • Item #5051694
  • Manufacturer Part #914642
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides a high gloss coating and offers great appearance
  • Excellent durability
  • Offers great resistance to dirt embedment, scratching, scuffing, and marking
  • Durable black floor finish is specifically designed for black plank asphalt floor care program
  • Requires Certification

Documents


Specifications

Application:
Black Plank Asphalt Flooring
Collection:
Blackjack™
Color Finish Name:
Black
Dilution Rate:
Ready to Use
Product Type:
Ammonia
Proposition 65:
WARNING: This product can expose you to chemicals includingCarbon blackwhich are known to the State of California to cause cancer, andEthylene glycolwhich are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5 gal