This product requires certification to purchase.

5 gal Heavy Duty Low Odor Stripper

You last purchased this on
 
Diversey

Bravo® 5 gal Heavy Duty Low Odor Stripper

Brand image
You last purchased this on
 
Diversey

Bravo® 5 gal Heavy Duty Low Odor Stripper

  • Fast #
  • Part #D95115958
  • Item #7074327
  • Manufacturer Part #95115958
3.7 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty and non-ammoniated for tough stripping jobs without the odor
  • Powerful, works on all Diversey™ finishes
  • Pleasant to work with no heavy odor
  • Non-solvenated, suitable for use on a wide range of flooring
  • Multiple dilution rates for different levels of build-up
  • Easily handles the toughest stripping jobs
  • Dilution rate of 1:4
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Terrazzo Floor, VCT
Collection:
Bravo®
Color Finish Name:
Colorless
Dilution Rate:
1:4 - 1:8
Height:
8-3/10 in
Length:
15-9/10 in
Package Quantity:
4 Per Case
Size:
1 gal
Width:
11-3/5 in



Customers Also Bought
1–6 of 18 items
Part #S680074
Item #9814115
5 out of 5 Customer Rating
Requires Certification
Part #3M7000045883
Item #5051916
3.4 out of 5 Customer Rating
Requires Certification
Part #UPM55A
Item #6230359
4.5 out of 5 Customer Rating
Requires Certification
Part #3M7000052516
Item #5051919
3.7 out of 5 Customer Rating
Requires Certification
Part #3M7000000654
Item #5054999
5 out of 5 Customer Rating
Requires Certification
Part #3M7000002232
Item #1446738
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D95547355
Item #7481090
5 out of 5 Customer Rating
Requires Certification
Part #D95547312
Item #5051669
5 out of 5 Customer Rating
Requires Certification
Part #D95032360
Item #5051785
4.8 out of 5 Customer Rating
Requires Certification
Part #D93063390
Item #5051753
5 out of 5 Customer Rating
Requires Certification
Part #D93515034
Item #8966950
5 out of 5 Customer Rating
Requires Certification
Part #D9BP92017
Item #8967049
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing