This product requires certification to purchase.

5 gal Floor Finish Sealer

You last purchased this on
 
Diversey

Carefree® 5 gal Floor Finish Sealer

  • Fast #
  • Part #D5104731
  • Item #5051752
  • Manufacturer Part #5104731
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Carefree® 5 gal Floor Finish Sealer

  • Fast #
  • Part #D5104731
  • Item #5051752
  • Manufacturer Part #5104731
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A specially-formulated sealer for linoleum floors
  • Brings back the true color even on old, worn and faded linoleum
  • Forms a very tough, non-removable sealer that helps keep linoleum floors looking good for many years
  • Protects against water damage and against conventional alkaline floor cleaners
  • Sealer will not powder or crack even when applied on very porous linoleum
  • This new and unique polymer system creates a tough seal with superior penetration, adhesion and cohesion properties, giving it a much higher resistance to abrasion and chemicals than conventional sealers
  • Requires Certification

Documents


Specifications

Application:
Industrial, Institutional
Collection:
Carefree®
Color Finish Name:
White, Opaque
Dilution Rate:
Ready to Use
Product Type:
Characteristic
Size:
5 gal