5 gal Floor Finish
Complete™ 5 gal Floor Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low maintenance, high durability and great finish value
- Easy application and recoat
- Great leveling
- Easy to clean, maintain and strip with matched Diversey™ products
- Excellent traffic and mark resistance even on older floors
- Color: White
- Volume: 5 gallons
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Complete™
- Color Finish Name:
- Tan
- Dilution Rate:
- Ready to Use
- Product Type:
- Floor Finish
- Size:
- 5 gal