1.5 L Bathroom Cleaner, 2 Per Case
Crew® 1.5 L Bathroom Cleaner, 2 Per Case
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Crew Restroom Floor/Surface Concentrate is an acid free quaternary formula which combines excellent cleaning and disinfecting in one step
- Perfect for all washable surfaces in and out of the restroom
- Dilution Rate: 1:64; RTD Unit
- 1.5 L RTD Spray.
- Deodorizes as it disinfects
- Fresh scent
Documents
Specifications
- Brand Model Compatibility:
- J-Fill™ Chemical Dispensing System
- Collection:
- Crew®
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Size:
- 1.5 L