2.5 L Bathroom Cleaner and Scale Remover (Case of 2)
Crew® 2.5 L Bathroom Cleaner and Scale Remover (Case of 2)
Frequently Purchased Together
Product Details
Product Details
- Streak-free drying allows staff to clean surfaces with the same product used for showers, doors, porcelain, counter tops and sinks
- Mildly acidic cleaner designed to remove soap scum and hard water deposits from most restroom surfaces
- Non-corrosive formula is suitable for nearly all washable restroom surfaces
- Green Seal™ and Environmental Choice approved preferred product based on its reduced human and aquatic toxicity and reduced smog production potential
- Deep cleans dirt and soap scum from bathroom surfaces and leaves a streak-free shine
Documents
Specifications
- Collection:
- Crew®
- Color Finish Name:
- Purple
- Dilution Rate:
- 1:18
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Size:
- 2.5 L