This product requires certification to purchase.

2.5 L Disinfectant Cleaner

You last purchased this on
 
Diversey

Crew® 2.5 L Disinfectant Cleaner

  • Fast #
  • Part #ANPD101102190
  • Item #8124467
  • Manufacturer Part #101102190
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Crew® 2.5 L Disinfectant Cleaner

  • Fast #
  • Part #ANPD101102190
  • Item #8124467
  • Manufacturer Part #101102190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides broad spectrum efficacy against common bathroom microorganisms by killing HIV-1, Staphylococcus Aureus, Salmonella Choleraesuis, E coli, Trichophyton Mentagrophytes and other microorganisms
  • Deodorizes as it cleans with pleasant fresh fragrance
  • Mildewstatic - controls the growth of mold and mildew
  • Versatile - can be used in and out of the bathroom to clean and disinfect a variety of hard surfaces
  • Effective in hard water - disinfects in up to 400 ppm hard water
  • Dilution rate of 1:256
  • Requires Certification

Documents


Specifications

Collection:
Crew®
Color Finish Category:
Greens
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Cleaner, Fresh
SCAQMD Compliant:
No
Size:
2.5 L