2.5 L Floor & Surface Cleaner Case of 2
Crew® 2.5 L Floor & Surface Cleaner Case of 2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides broad spectrum efficacy against common bathroom microorganisms by killing HIV-1, Staphylococcus Aureus, Salmonella Choleraesuis, E coli, Trichophyton Mentagrophytes and other microorganisms
- Deodorizes as it cleans with pleasant fresh fragrance
- Mildewstatic - controls the growth of mold and mildew
- Versatile - can be used in and out of the bathroom to clean and disinfect a variety of hard surfaces
- Effective in hard water - disinfects in up to 400 ppm hard water
- Dilution rate of 1:256
Documents
Specifications
- Collection:
- Crew®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner
- Size:
- 2.5 L
- UPC:
- 807174547122