2.5 L Non-Acid Bowl and Bathroom Disinfectant Cleaner, 2 Per Case
Crew® 2.5 L Non-Acid Bowl and Bathroom Disinfectant Cleaner, 2 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides broad spectrum efficacy against common bathroom microorganisms
- Kills HIV-1, Staphylococcus aureus, Salmonella choleraesuis, E coli, Trichophyton mentagrophytes and other microorganisms
- Use in and out of the bathroom to clean and disinfect a variety of hard surfaces without damage to chrome, brass or other polished metal surfaces
- Concentrated formula dilutes at 1 oz. per gallon delivering cleaning performance for just pennies per diluted gallon
Documents
Specifications
- Application:
- Counters, Sinks, Toilet
- Collection:
- Crew®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Product Type:
- Disinfectant Cleaner, Floral
- Size:
- 2.5 L