32 OZ CREW EMPTY SPRY BTL 12/CA
Crew® 32 OZ CREW EMPTY SPRY BTL 12/CA
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Empty spray bottle
- For use with Crew® Restroom Floor and Surface Non-Acid Disinfectant Cleaner
Specifications
- Collection:
- Crew®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-87/100 in
- Package Quantity:
- Case of 12
- Product Type:
- Spray Bottle
- Size:
- 32 oz
- Width:
- 3-21/50 in