Crew®
Product Details
Product Details
- Can be used on most water washable restroom surfaces
- Effective soap scum and hard water stain removing formula
- Will not harm metal surfaces
- Non-corrosive and non-acid formula is suitable for most washable restroom surfaces
- Dilution rate of 1:16
Documents
Specifications
- Collection:
- Crew®
- Color Finish Name:
- Green
- SCAQMD Compliant:
- No
- Size:
- 2.5 L