This product requires certification to purchase.

32 oz. Mild Acid Bowl Cleaner, 12 Per Case

You last purchased this on
 
Diversey

Crew® Super Blue™ 32 oz. Mild Acid Bowl Cleaner, 12 Per Case

  • Fast #
  • Part #D94476081
  • Item #7482959
  • Manufacturer Part #94476081
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Crew® Super Blue™ 32 oz. Mild Acid Bowl Cleaner, 12 Per Case

  • Fast #
  • Part #D94476081
  • Item #7482959
  • Manufacturer Part #94476081
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cleans common restroom soils, rust deposits and scale
  • Popular blue formula freshens malodors with a citrus scent
  • Ready to use formula makes cleaning more convenient
  • Dark blue in color with a citrus scent
  • Requires Certification

Documents


Specifications

Collection:
Crew® Super Blue™
Color Finish Name:
Blue
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
12 Per Case
Size:
32 oz