Vectra Floor Finisher
Crew® Vectra Floor Finisher
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Meets OSHA's bloodborne pathogen standard
- Kills HBV and HIV in 1 minute
- Cleans, disinfects and deodorizes
- Daily use, non-acid product
- EPA registered cleaner/disinfectant
- Simple ready to use flip top bottle or trigger spray
- Clean, fresh scent
Documents
Specifications
- Application:
- Faucets, Hard Surface, Non-porous Surfaces, Sinks, Toilet Bowls, Urinals
- Collection:
- Crew®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Product Type:
- Fresh
- Size:
- 32 oz