Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Effectively fights odors instead of masking them.
- Fragrance releases into the air to fight odors instead of dropping to the floor like most aerosols. Available in four fragrances.
- Designed to neutralize and eliminate odors in large high traffic areas covering 6,000 cubic feet.
- VOC compliant; contains no propellants. 100% recyclable refills.
- Reliable gravity-operated system which does not rely on batteries, fuel cells, or any other artificial means of power.
- Dispenser is spill resistant and made of durable plastic. It can be mounted by adhesives or can be drilled into wall.
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Height:
- 5-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Liquid
- Package Quantity:
- Case of 6
- Product Type:
- Fresh
- Size:
- 50 mL
- Weight:
- 1.59 lb
- Width:
- 4-7/8 in