6.3 lb. Easy Pack Bowl Toilet Cleaner, 4 Per Case
Easy Paks® 6.3 lb. Easy Pack Bowl Toilet Cleaner, 4 Per Case
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drop in each individual, premeasured packet and watch it go into action
- An effervescing, specially-formulated blend of enzymes and detergents go to work immediately to attack organic waste and urinary salt, even in cool bowl water
- Contains no harsh acids or caustics and won't harm plumbing fixtures, porcelain, metal, wood and painted surfaces
- Combines the advantages of pre-measured with water-solubility so there's no guesswork, waste or messy clean-up
- Leaves toilet bowls sparkling clean
Documents
Specifications
- Collection:
- Easy Paks®
- Color Finish Name:
- Blue
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Package Quantity:
- Case of 2
- Product Type:
- Liquid, Lavender
- Size:
- 6.3 lb