All Purpose Neutral Cleaner (Case of 2)
Easy Paks® All Purpose Neutral Cleaner (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Neutralizes alkaline residue after floor stripping and cleaning
- Helps eliminate dulling, discoloring and hazing for a longer-lasting, brighter finish
- Conditions floors for better sealing
- Neutralizes urine and other odors on hard floors, grout and carpet ing
- Premeasured packet dissolves in water
- Volume: 1.5 oz
Documents
Specifications
- Application:
- Floor, Restrooms, Showers, Wall
- Collection:
- Easy Paks®
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Package Quantity:
- 2 Per Case
- Size:
- 0.5 oz