Neutral Floor Cleaner, 90 Water-Soluble Packets, 2 Per Case
Easy Paks® Neutral Floor Cleaner, 90 Water-Soluble Packets, 2 Per Case
Frequently Purchased Together
Product Details
Product Details
- Phosphate-free formula leaves no dulling film, even without rinsing
- Effervescing action guarantees that both the cleaner and the packet will dissolve quickly and completely
- Storage tub saves space and weighs less than 3 lbs
- There's no guesswork, waste or messy clean up
- The handy storage tub saves space and weighs less than 3 pounds
- Each tub is labeled in English, French and Spanish to reduce training time and make instructions easily understandable
Documents
Specifications
- Application:
- Specialty Flooring
- Collection:
- Easy Paks®
- Color Finish Name:
- Orange
- Material:
- Powder
- Package Quantity:
- Pack of 90, Case of 2 Tubs
- Product Type:
- Floor Cleaner
- UL Listed:
- No