Urinal Screen in Blue (Case of 12)
Ekcoscreen™ Urinal Screen in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented sealed bristle technology helps eliminate urine splash back that deteriorates floors and walls
- Flexible plastic to conform to any size/shape urinal
- Infused with a proprietary resin that uses time released deodorant technology
- Variety of colorful urinal screens with complimentary fragrances
- Environmentally friendly, VOC compliant and 100% recyclable plastic
- Designed for heavily trafficked public restrooms, such as those found in hotels, convention centers, restaurants, and hospitals
Specifications
- Application:
- Urinals
- Collection:
- Ekcoscreen™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Material:
- Plastic
- Package Quantity:
- Case of 12
- Product Type:
- Urinal Screen