5 gal Hard Surface Floor Sealer
Fortify® 5 gal Hard Surface Floor Sealer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Excellent adhesion, prevents concrete dusting and makes sweeping and cleaning easier
- Quick dry time
- Fills pores in surfaces, improving gloss and durability
- Coating for low-maintenance area needs
- Low odor, non-solvent
- Easy mop application
- Sealer for terazzo and concrete floors
- Adheres to alkaline or acid hardened floors
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Fortify®
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Product Type:
- Ammonia
- Size:
- 5 gal