1.5 L Glass and Multi-Surface Cleaner, 2 Per Case
Glance® 1.5 L Glass and Multi-Surface Cleaner, 2 Per Case
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cuts through grease, grime, soap films, finger marks and smoke films
- Will not streak or smear glass, windows or mirrors, wipes clean and dries fast
- Can be used on other washable surfaces such as: chrome, stainless steel, sinks, bathroom fixtures and laminated surfaces
- Ready to use formulation delivers excellent cleaning performance
Documents
Specifications
- Application:
- Janitorial
- Collection:
- Glance®
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:40
- Package Quantity:
- Case of 2
- Product Type:
- Glass Cleaner, Multi-Surface Cleaner
- Size:
- 1.5 L