This product requires certification to purchase.

1.5 L Glass and Multi-Surface Cleaner in Blue (Case of 2)

You last purchased this on
 
Diversey

Glance® 1.5 L Glass and Multi-Surface Cleaner in Blue (Case of 2)

  • Fast #
  • Part #D100975198
  • Item #9655420
  • Manufacturer Part #100975198
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Glance® 1.5 L Glass and Multi-Surface Cleaner in Blue (Case of 2)

  • Fast #
  • Part #D100975198
  • Item #9655420
  • Manufacturer Part #100975198
4.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-streaking, quick-drying, non-ammoniated glass cleaner
  • Use on most washable surfaces, including chrome, stainless steel, bathroom fixtures and laminate countertops
  • Wipes clean and dries without smearing glass or mirror surfaces
  • Blue in color with no fragrance added
  • Ecologo® certified, and GREENGUARD approved
  • Super concentrated formula is convenient and improves efficiency
  • Requires Certification

Specifications

Application:
Janitorial
Collection:
Glance®
Color Finish Name:
Blue
Dilution Rate:
2:04
Package Quantity:
Case of 2
Product Type:
Glass Cleaner, Multi-Surface Cleaner
Size:
1.5 L