2.5 L Glass and Multi-Surface Cleaner in Blue (Case of 2)
Glance® 2.5 L Glass and Multi-Surface Cleaner in Blue (Case of 2)
Frequently Purchased Together
Product Details
Product Details
- Non-streaking, quick-drying, non-ammoniated glass cleaner
- Use on most washable surfaces, including chrome, stainless steel, bathroom fixtures and laminate countertops
- Wipes clean and dries without smearing glass or mirror surfaces
- Blue in color with no fragrance added
- Ecologo® certified, and GREENGUARD approved
- Super concentrated formula is convenient and improves efficiency
Specifications
- Collection:
- Glance®
- Color Finish Name:
- Blue
- Dilution Rate:
- 2:04
- EcoLogo Certified:
- Yes
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Size:
- 2.5 L