5 L Glass and Multi-Surface Cleaner
Glance® 5 L Glass and Multi-Surface Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cuts through grease, grime, soap films, finger marks and smoke films
- Will not streak or smear glass, windows or mirrors, wipes clean and dries fast
- Can be used on other washable surfaces such as: Chrome, stainless steel, sinks, bathroom fixtures and laminated surfaces
- Ready to use formulation delivers excellent cleaning performance
- Concentrated formulations deliver excellent cleaning performance for just pennies per diluted gallon
Documents
Specifications
- Collection:
- Glance®
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:40
- Material:
- Liquid
- Proposition 65:
- WARNING: This product can expose you to chemicals including ethylene glycol which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5 L
- Temperature Range:
- 6 to 25 Deg C