5 gal Dumpster Liquid Deodorizer
Good Sense® 5 gal Dumpster Liquid Deodorizer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast-acting
- Powerful formula
- Designed for odor control in dumpsters, trash units, and garbage trucks
- Scent: Fruity
- Color: Pink
- Volume: 5 gallon
Documents
Specifications
- Collection:
- Good Sense®
- Color Finish Name:
- Pink
- Material:
- Liquid
- Size:
- 5 gal