This product requires certification to purchase.

Fresh Fragrance Fabric Freshener

You last purchased this on
 
Diversey

Good Sense® Fresh Fragrance Fabric Freshener

  • Fast #
  • Part #D3027188
  • Item #7481015
  • Manufacturer Part #3027188
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Good Sense® Fresh Fragrance Fabric Freshener

  • Fast #
  • Part #D3027188
  • Item #7481015
  • Manufacturer Part #3027188
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented formula eliminates malodors by changing malodor compounds and causing them to evaporate
  • Eliminates malodors caused by tobacco, food, and urine
  • Eliminates malodors caused by body odors
  • Colorless with a fresh scent
  • Requires Certification

Documents


Specifications

Collection:
Good Sense®
Color Finish Name:
Colorless
Dilution Rate:
Ready to Use
Green Seal Certified:
No
Material:
Liquid
Product Type:
Fresh
Size:
1 qt