Fabric Freshener
Good Sense® SC Fabric Freshener
Frequently Purchased Together
Product Details
Product Details
- Unique chemistry that changes the malodorous compounds causing them to evaporate
- Extensive testing and customer feedback shows that Good Sense® fabric freshener acts upon contact and keeps working throughout the day
- Developed exclusively for professional use
- User-friendly, the product can be applied easily during normal maintenance hours or for an emergency situation
- Effective against tobacco, mold and mildew, food and pet odors
- Dilution rate of 1:90
Documents
Specifications
- Application:
- Commercial, Education, Healthcare, Residential
- Collection:
- Good Sense® SC
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 2.5 L