2.5 L General Purpose Cleaner, 2 Per Case
GP Forward® 2.5 L General Purpose Cleaner, 2 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Removes all types of dirt, grit, grease and soap scum
- Mild citrus scent provides a pleasing fragrance without a heavy perfume smell
- Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon (378 L, 1:256)
- Leaves surface sparkling clean without rinsing
- Works with mop and bucket, trigger spray, and auto scrubber applications
- Works well with cold, hot, hard, or soft water
- Highly versatile, cleans a variety of surfaces
Documents
Specifications
- Application:
- General Purpose
- Collection:
- GP Forward®
- Color Finish Name:
- Green
- Dilution Rate:
- 1:128 - 1:256
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Product Type:
- General Purpose
- Size:
- 2.5 L