This product requires certification to purchase.

2.5 L Heavy Duty Carpet Prespray, 2 Per Case

You last purchased this on
 
Diversey

J-Fill® 2.5 L Heavy Duty Carpet Prespray, 2 Per Case

  • Fast #
  • Part #D904274
  • Item #8967016
  • Manufacturer Part #904274
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

J-Fill® 2.5 L Heavy Duty Carpet Prespray, 2 Per Case

  • Fast #
  • Part #D904274
  • Item #8967016
  • Manufacturer Part #904274
4.4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No hassle benefits of RTD® dispensers
  • Thoroughly cleans heavy traffic areas
  • Carpets stay cleaner longer
  • Soil barriers help resist resoiling
  • Neutral pH- approved for use on Collins and Aikman carpet
  • WoolSafe®
  • Dilution rate of 1:40
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
J-Fill®
Color Finish Name:
Yellow
Package Quantity:
2 Per Case
Size:
2.5 L