32 oz. All Purpose Cleaner - Lemon Breeze Scent, 12 Per Case
Lysol® 32 oz. All Purpose Cleaner - Lemon Breeze Scent, 12 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile all purpose cleaner that cleans and deodorizes
- Kills 99.9% of bacteria in 30 seconds on hard, nonporous surfaces
- Cuts through tough grease and grime.
- 32 oz
- Lemon scent
Documents
Specifications
- Application:
- Surface, Non-porous Surfaces
- Collection:
- Lysol®
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- 12 Per Case
- Product Type:
- Liquid, Lemon
- Size:
- 0.25 gal