0.50 oz. Neutral Disinfectant Cleaner (Case of 28)
Morning Mist® 0.50 oz. Neutral Disinfectant Cleaner (Case of 28)
Product Details
Product Details
- Disinfectant cleaner that is bactericidal, virucidal and also kills MRSA and VRE
- Hospital use disinfectant with a 10 minute contact time that meets bloodborne pathogen standards for decontaminating blood and bodily fluids
- General cleaner and disinfectant for larger areas such as operating rooms, and patient care facilities.
Specifications
- Application:
- Disinfectant Cleaner
- Collection:
- Morning Mist®
- Color Finish Name:
- Blue
- Dilution Rate:
- 1:64
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 28
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 20 mL