1.5 gal. Neutral Disinfectant Cleaner, 2 Per Case
Morning Mist® 1.5 gal. Neutral Disinfectant Cleaner, 2 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A quaternary-based, non-alkaline hospital grade disinfectants with excellent cleaning properties
- Can be used in healthcare, hotels, school and restaurants
- 10-minute contact time
- Bactericide and virucide
- Kills MRSA, and VRE
- Blue in color with a fresh scent
- Meets bloodborne pathogen standards for decontaminating blood and body fluids
Documents
Specifications
- Application:
- Non-porous Surfaces
- Collection:
- Morning Mist®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Product Type:
- Liquid Concentrate, Fresh
- Size:
- 1.5 gal