5 gal Floor Sealer
Over & Under® 5 gal Floor Sealer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seals pores in tiles, creating a smoother surface for improved finish, durability, gloss and adhesion
- Penetrates and protects tiles
- Easily removed with all Diversey™ strippers
- Non-solvenated, suitable for use on a wide range of flooring
- Sealer for all finishes used on resilient flooring such as vinyl, vinyl composition, linoleum and asphalt tile
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Over & Under®
- Color Finish Name:
- Off White
- Dilution Rate:
- Ready to Use
- Product Type:
- Ammonia
- Size:
- 5 gal