60 Sheet Disinfectant Wipe in White (Case of 12)
Oxivir® 60 Sheet Disinfectant Wipe in White (Case of 12)
Frequently Purchased Together
Product Details
Product Details
- One-step cleaner disinfectant powered by AHP® technology
- Effective against key pathogens – TB, MRSA, Norovirus, VRE and Candida Auris
- Kills HBV, HCV and HIV in 1 minute. Tuberculocidal in 5 minutes and Fungicidal in 3 minutes and 5 minutes for Candida Auris.
- No VOCs, no added fragrance and no NPEs. Environmentally responsible – active ingredient breaks down to oxygen and water
- Compatible with most hard, non-porous surfaces
- Convenient – pre-wetted wipes make even the toughest job easier
- Clean and disinfect high-touch surfaces in just ONE Minute
- Non-irritating to eyes and skin
Specifications
- Application:
- Residential, Cleaning
- Collection:
- Oxivir®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant Wipes
- Size:
- 60 Sheet