32 oz. Disinfectant Cleaner, 12 Per Case
Oxivir® TB 32 oz. Disinfectant Cleaner, 12 Per Case
Frequently Purchased Together
Product Details
Product Details
- Hospital grade disinfectants
- Based on proprietary hydrogen peroxide technology (AHP®)
- Disinfects in 1 minute, Tuberculocidal in 5 minutes (US)
- Excellent surface safety
- HMIS ratings are all zeros
- Virucide, bactericide, tuberculocide and fungicide
- Kills MRSA, Norovirus, HIV and 40 other microorganisms
Documents
Specifications
- Collection:
- Oxivir® TB
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 12 Per Case
- Product Type:
- Disinfectant Cleaner, Cherry Almond
- Size:
- 32 oz