5 gal Heavy Duty Floor Stripper
Pro Strip® 5 gal Heavy Duty Floor Stripper
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast penetration of build-up finishes and sealer layers
- Designed to work the first time to reduce "restrips"
- Works in cool water
- Variable dilution rate to match the job
- Powerful and fast acting
- Removes multiple layers of finish to get the job done in fewer passes
- Low oder
- Dilution rate of 1:2-1:10
Documents
Specifications
- Application:
- Commercial
- Collection:
- Pro Strip®
- Color Finish Name:
- Straw
- Dilution Rate:
- 1:4 - 1:10
- Package Quantity:
- 4 Per Case
- Size:
- 5 gal