84.5 oz. Floor Stripper
Pro Strip™ 84.5 oz. Floor Stripper
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful formula bites through layers of finish as soon as it's applied.
- Powerful, works on all Diversey finishes
- Pleasant to work with No heavy odor
Documents
Specifications
- Collection:
- Pro Strip™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Amber Orange
- Dilution Rate:
- 1:20
- Green Seal Certified:
- Yes
- Package Quantity:
- 2 Per Case
- Size:
- 84.5 oz