5 gal. Non-corrosive Floor Stripper
Pro Strip™ Pure 5 gal. Non-corrosive Floor Stripper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-corrosive stripper
- 5 gallon
Documents
Specifications
- Collection:
- Pro Strip™ Pure
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:04
- Size:
- 5 gal