Finishing Pad in White (12 Per Case)
ProSpeed™ Finishing Pad in White (12 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- ProSpeed™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Package Quantity:
- 12 Per Case
- Product Type:
- Finishing Pad
- Width:
- 5-1/8 in