This product requires certification to purchase.

20 mL Shower, Tub and Tile Cleaner, 28 Per Case

You last purchased this on
 
Diversey

Snap N Dose™ Pro 20 mL Shower, Tub and Tile Cleaner, 28 Per Case

  • Fast #
  • Part #D100828354
  • Item #7112404
  • Manufacturer Part #100828354
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Snap N Dose™ Pro 20 mL Shower, Tub and Tile Cleaner, 28 Per Case

  • Fast #
  • Part #D100828354
  • Item #7112404
  • Manufacturer Part #100828354
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Concentrated formula removes soap scum, hard water deposits, rusts, body oils, grease, and dirt
  • Brightens stainless steel and ceramic tile
  • Acidic formula saves more money than the ready-to-use
  • Produces a pleasing, fresh fragrance without a heavy perfume smell
  • Less scrubbing is needed for scale removal than other non-acid cleaners
  • Requires Certification

Specifications

Collection:
Snap N Dose™ Pro
Color Finish Name:
Pink
Dilution Rate:
1:40
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
28 Per Case
SCAQMD Compliant:
No
Size:
20 mL