1 Gal Snapback UHS Restorer, Case of 4
Snapback™ 1 Gal Snapback UHS Restorer, Case of 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Mop-on UHS finish restorer
- Helps maintain a continuous "wet look" floor - polymer-based product fills in scratches and scuffs
- Enhances floor appearance - "pops" the gloss when burnished with any UHS equipment
- Cost-effective - dilutes 1:4 with water and prevents finish build-up
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Snapback™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Product Type:
- Floor Finish
- Size:
- 1 gal