1200ml Impact Foam Hand Sanitizer in Clear (Case of 6)
Soft Care® 1200ml Impact Foam Hand Sanitizer in Clear (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contains 76% (v/v), 72% (w/w) ethyl alcohol, meeting APIC, PHAC, CDC and WHO healthcare personal hand wash guidelines
- Skin softening emollients leave hands soft and with no sticky residue
- Made with 96% biobased ingredients
- Dye-free and fragrance-free formulas reduce potential risk of skin irritation and allergic reactions for users with sensitive skin
- NSF E-3 certified for use in food handling establishments
- Minimize the risk of sick leave resulting from cross contamination
- Great for use in restrooms, food handling facilities, healthcare settings, offices and fitness centers
Documents
Specifications
- Application:
- Sanitizing
- Collection:
- Soft Care®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Foaming Hand Sanitizer, Alcohol
- Size:
- 1200 mL