2.5 L Power Cleaner, Pine Scented, 2 Per Case
Spitfire® 2.5 L Power Cleaner, Pine Scented, 2 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Works on tough dirt, grime, and stains
- Effective on most surfaces
- Pennies per gallon
- Just spray and wipe
- Cleans a wide variety of soils
- Leaves no residue
- Lightly scented
- Dilution rate of 1:16
Documents
Specifications
- Application:
- Marker, Paint
- Collection:
- Spitfire®
- Color Finish Name:
- Red
- Dilution Rate:
- 1:16
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 2 Per Case
- Product Type:
- Pine
- Size:
- 2.5 L
- UPC:
- 807174528190