This product requires certification to purchase.

32 oz. Power Cleaner, 12 Per Case

You last purchased this on
 
Diversey

Spitfire® 32 oz. Power Cleaner, 12 Per Case

  • Fast #
  • Part #D95891789
  • Item #8967004
  • Manufacturer Part #95891789
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Spitfire® 32 oz. Power Cleaner, 12 Per Case

  • Fast #
  • Part #D95891789
  • Item #8967004
  • Manufacturer Part #95891789
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Works on tough dirt, grime, and stains
  • Effective on most surfaces
  • Pennies per gallon
  • Just spray and wipe
  • Cleans a wide variety of soils
  • Leaves no residue
  • Requires Certification

Documents


Specifications

Application:
Grease Remover, Ink, Oil Remover, Petroleum
Collection:
Spitfire®
Color Finish Name:
Red
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
12 Per Case
Size:
32 oz