5 L Cleaner Degreaser
Spitfire® 5 L Cleaner Degreaser
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works on tough dirt, grime, and stains
- Effective on most surfaces
- Pennies per gallon
- Just spray and wipe
- Cleans a wide variety of soils
- Leaves no residue
Documents
Specifications
- Collection:
- Spitfire®
- Color Finish Name:
- Red
- Dilution Rate:
- 1:16
- Material:
- Liquid
- Product Type:
- Degreaser, Pine
- Size:
- 5 L