This product requires certification to purchase.

2.5 L Fragrance Free Neutral Cleaner, 2 Per Case

You last purchased this on
 
Diversey

Stride® 2.5 L Fragrance Free Neutral Cleaner, 2 Per Case

  • Fast #
  • Part #D94240626
  • Item #7469220
  • Manufacturer Part #94240626
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Stride® 2.5 L Fragrance Free Neutral Cleaner, 2 Per Case

  • Fast #
  • Part #D94240626
  • Item #7469220
  • Manufacturer Part #94240626
3.7 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cleans nearly all washable surfaces
  • Concentrated formulations deliver excellent cleaner performance for just pennies per diluted gallon
  • Low-foaming formula allows for less emptying of recovery tanks
  • For use as daily floor cleaner and general cleaner
  • Green Seal and Ecologo certified
  • Fragrance-free formula for applications where indoor air quality is a concern
  • Requires Certification

Documents


Specifications

Application:
Non-porous Surfaces
Collection:
Stride®
Color Finish Name:
Orange
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Material:
Liquid
Package Quantity:
2 Per Case
Product Type:
Cleaner
Size:
2.5 L