2.5 L Neutral Cleaner, 2 Per Case
Stride® Floral HC 2.5 L Neutral Cleaner, 2 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One step cleaner non-alkaline formulation dries film-free
- Does not dull floors and requires no rinsing
- Cleans nearly all washable surfaces
- Low-foaming formula allows for less emptying of recovery tanks
- Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L)
Documents
Specifications
- Application:
- General Purpose
- Collection:
- Stride® Floral HC
- Color Finish Name:
- Red
- Dilution Rate:
- 1:375 - 1:750
- Material:
- Liquid
- Product Type:
- Neutral Cleaner
- Size:
- 2.5 L