15 oz. Everlasting Sunshine Body Wash (Case of 6)
Suave 15 oz. Everlasting Sunshine Body Wash (Case of 6)
Product Details
Product Details
- Enriched with skin conditioning vitamin E
- Leave skin feeling fresh and delightfully fragrant
- Uplifting passion flower and vanilla scent
Specifications
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Body Wash
- Size:
- 15 oz