This product requires certification to purchase.

32 oz. Cleaner and Deodorizer

You last purchased this on
 
Diversey

Suma® Dumpster Fresh 32 oz. Cleaner and Deodorizer

  • Fast #
  • Part #D94266359
  • Item #8967013
  • Manufacturer Part #94266359
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Suma® Dumpster Fresh 32 oz. Cleaner and Deodorizer

  • Fast #
  • Part #D94266359
  • Item #8967013
  • Manufacturer Part #94266359
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates unbearable odors quickly and easily
  • Cleans away organic waste that attracts rodents, insects, and other pests
  • Requires no scrubbing
  • Applied bacteria keep odors from coming back and clean the soil that's hard to reach
  • Use to clean and deodorize dumpsters, trash cans, loading docks, and concrete floors
  • For trash cans, apply product 3 times per week when cans are emptied
  • For dumpsters and surrounding area, apply product when dumpster is emptied
  • Requires Certification

Documents


Specifications

Application:
Concrete Floors, Dumpsters, Loading Docks, Trash Cans
Collection:
Suma® Dumpster Fresh
Color Finish Category:
Greens
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
4 Per Case
Size:
32 oz