This product requires certification to purchase.

64 oz. Antimicrobial Fruit and Vegetable Wash, 4 Per Case

You last purchased this on
 
Diversey

Suma® Eden™ 64 oz. Antimicrobial Fruit and Vegetable Wash, 4 Per Case

  • Fast #
  • Part #D94374827
  • Item #7469595
  • Manufacturer Part #94374827
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diversey

Suma® Eden™ 64 oz. Antimicrobial Fruit and Vegetable Wash, 4 Per Case

  • Fast #
  • Part #D94374827
  • Item #7469595
  • Manufacturer Part #94374827
3.2 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Formula is designed to remove surface microorganisms and contamination from processed fruit and vegetables
  • When used as directed on processed fruits and vegetables, it is effective against microorganisms
  • Eden does not require rinsing when used in the USA
  • Concentrated formula delivers economical in-use costs
  • Part of a closed product delivery system to ensure optimal safety for employees
  • Requires Certification

Documents


Specifications

Collection:
Suma® Eden™
Color Finish Name:
Colorless
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10-20/29 in
Length:
8-15/79 in
Material:
Liquid
Package Quantity:
4 Per Case
Size:
64 oz
Width:
9-2/23 in