32 oz. Tannin Stain Remover, 6 Per Case
Tannin 32 oz. Tannin Stain Remover, 6 Per Case
Product Details
Product Details
- Removes brown liquid spots created by coffee, teas and colas
- Use for general debrowning
- Removes coffee, tea and other tannin stains
- Readily available in convenient and cost-effective ready-to-use quarts
- WoolSafe approved
Documents
Specifications
- Application:
- Residential
- Collection:
- Tannin
- Color Finish Category:
- Yellows
- Color Finish Name:
- Clear Pale Yellow
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 6 Per Case
- Size:
- 32 oz